Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 0 Epdm, 11 In, PR

  • Zoro #: G0078764
  • Mfr #: E011BLO/7
$70.59
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Orange
See full product details
Orders over $75 ship free.

Salisbury #E011BLO/7 Specifications

  • Zoro #: G0078764
  • Mfr #: E011BLO/7
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Color: Orange Size: 7
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Max. Use Voltage (AC): 1000V AC Glove Materials: Rubber
Voltage Class: Class 0 Max. Use Voltage: 1000V AC / 1500V DC
Brand and Series: Salisbury E011BLO Cuff-End Color: Blue
Electrical Insulating Glove Color: Orange/Blue Proof Test Voltage (AC): 5000V AC
Proof Test Voltage (DC): 20,000V DC Series: E011BLO
Cuff Style: Straight Glove Size: 7
Max. Use Voltage (DC): 1500V DC Electrical Insulating Type: Type II
Glove Length: 11 in Glove Hand Style: Left and Right
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC

Reviews of Salisbury #E011BLO/7