Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 0 Epdm, 11 In, PR

  • Zoro #: G0078861
  • Mfr #: E011BLO/9H
$75.93
  • Promotion Restriction: Not eligible for promotion
  • Color: Orange
  • Size: 9.5
See full product details
This item ships free.

Salisbury #E011BLO/9H Specifications

  • Zoro #: G0078861
  • Mfr #: E011BLO/9H
Promotion Restriction: Not eligible for promotion Color: Orange
Size: 9.5 Item: Electrical Insulating Gloves
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Cuff Style: Straight Glove Length: 11 in
Electrical Insulating Glove Color: Orange/Blue Series: E011BLO
Cuff-End Color: Blue Proof Test Voltage (AC): 5000V AC
Voltage Class: Class 0 Electrical Insulating Type: Type II
Max. Use Voltage: 1000V AC / 1500V DC Glove Materials: Rubber
Proof Test Voltage (DC): 20,000V DC Glove Size: 9-1/2
Max. Use Voltage (AC): 1000V AC Glove Hand Style: Left and Right
Brand and Series: Salisbury E011BLO Max. Use Voltage (DC): 1500V DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9-1/2, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC

Reviews of Salisbury #E011BLO/9H