Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 1, 14 Inch, PR

  • Zoro #: G0079622
  • Mfr #: E114B/10H
$115.50
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Size: 10.5
See full product details
This item ships free.

Salisbury #E114B/10H Specifications

  • Zoro #: G0079622
  • Mfr #: E114B/10H
Promotion Restriction: Not eligible for promotion Color: Black
Size: 10.5 Item: Electrical Insulating Gloves
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Glove Size: 10-1/2 Series: E114B
Brand and Series: Salisbury E114B Proof Test Voltage (AC): 10,000V AC
Proof Test Voltage (DC): 40,000V DC Max. Use Voltage: 7500V AC / 11,250V DC
Glove Materials: Rubber Cuff Style: Straight
Voltage Class: Class 1 Electrical Insulating Glove Color: Black
Max. Use Voltage (DC): 11,250V DC Cuff-End Color: Black
Glove Length: 14 in Glove Hand Style: Left and Right
Electrical Insulating Type: Type II Max. Use Voltage (AC): 7500V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10-1/2, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Reviews of Salisbury #E114B/10H