Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Lineman Gloves Class 1, 14 Inch, PR

  • Zoro #: G0079665
  • Mfr #: E114B/11
$118.94
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Black
See full product details
This item ships free.

Salisbury #E114B/11 Specifications

  • Zoro #: G0079665
  • Mfr #: E114B/11
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Color: Black Size: 11
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Proof Test Voltage (DC): 40,000V DC Max. Use Voltage (DC): 11,250V DC
Glove Length: 14 in Voltage Class: Class 1
Series: E114B Glove Size: 11
Glove Hand Style: Left and Right Electrical Insulating Glove Color: Black
Brand and Series: Salisbury E114B Cuff Style: Straight
Max. Use Voltage (AC): 7500V AC Proof Test Voltage (AC): 10,000V AC
Max. Use Voltage: 7500V AC / 11,250V DC Electrical Insulating Type: Type II
Glove Materials: Rubber Cuff-End Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Reviews of Salisbury #E114B/11