Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 1, 14 Inch, PR

  • Zoro #: G0079604
  • Mfr #: E114B/8
$115.50
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Item: Electrical Insulating Gloves
See full product details
This item ships free.

Salisbury #E114B/8 Specifications

  • Zoro #: G0079604
  • Mfr #: E114B/8
Promotion Restriction: Not eligible for promotion Color: Black
Item: Electrical Insulating Gloves Size: 8
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Max. Use Voltage (AC): 7500V AC Cuff Style: Straight
Glove Hand Style: Left and Right Voltage Class: Class 1
Cuff-End Color: Black Max. Use Voltage: 7500V AC / 11,250V DC
Glove Length: 14 in Proof Test Voltage (AC): 10,000V AC
Electrical Insulating Type: Type II Glove Materials: Rubber
Electrical Insulating Glove Color: Black Glove Size: 8
Max. Use Voltage (DC): 11,250V DC Proof Test Voltage (DC): 40,000V DC
Series: E114B Brand and Series: Salisbury E114B
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E114B

Reviews of Salisbury #E114B/8