Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Lineman Gloves Class 1, 14 Inch, PR

  • Zoro #: G0079631
  • Mfr #: E114B/9
$118.94
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Black
See full product details
This item ships free.

Salisbury #E114B/9 Specifications

  • Zoro #: G0079631
  • Mfr #: E114B/9
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Color: Black Size: 9
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Voltage Class: Class 1 Max. Use Voltage: 7500V AC / 11,250V DC
Glove Materials: Rubber Glove Hand Style: Left and Right
Glove Length: 14 in Brand and Series: Salisbury E114B
Cuff Style: Straight Glove Size: 9
Electrical Insulating Type: Type II Proof Test Voltage (AC): 10,000V AC
Proof Test Voltage (DC): 40,000V DC Cuff-End Color: Black
Max. Use Voltage (DC): 11,250V DC Max. Use Voltage (AC): 7500V AC
Series: E114B Electrical Insulating Glove Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E114B

Reviews of Salisbury #E114B/9