Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Lineman Gloves Class 1, 14 Inch, PR

  • Zoro #: G0079385
  • Mfr #: E114BCRB/10
$155.42
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Item: Electrical Insulating Gloves
See full product details
This item ships free.

Salisbury #E114BCRB/10 Specifications

  • Zoro #: G0079385
  • Mfr #: E114BCRB/10
Promotion Restriction: Not eligible for promotion Color: Black
Item: Electrical Insulating Gloves Size: 10
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Proof Test Voltage (DC): 40,000V DC Glove Hand Style: Left and Right
Electrical Insulating Type: Type I Cuff-End Color: Red
Electrical Insulating Glove Color: Black/Red Series: E114BCRB
Max. Use Voltage (DC): 11,250V DC Max. Use Voltage (AC): 7500V AC
Glove Materials: Rubber Brand and Series: Salisbury E114BCRB
Glove Length: 14 in Max. Use Voltage: 7500V AC / 11,250V DC
Proof Test Voltage (AC): 10,000V AC Glove Size: 10
Voltage Class: Class 1 Cuff Style: Bell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E114BCRB, Cuff Style Bell, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Reviews of Salisbury #E114BCRB/10