Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 1, 16 Inch, PR

  • Zoro #: G0078959
  • Mfr #: E116B/8
$124.02
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Item: Electrical Insulating Gloves
See full product details
This item ships free.

Salisbury #E116B/8 Specifications

  • Zoro #: G0078959
  • Mfr #: E116B/8
Promotion Restriction: Not eligible for promotion Color: Black
Item: Electrical Insulating Gloves Size: 8
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Proof Test Voltage (DC): 40,000V DC Cuff Style: Straight
Glove Size: 8 Glove Materials: Rubber
Max. Use Voltage (AC): 7500V AC Glove Hand Style: Left and Right
Cuff-End Color: Black Max. Use Voltage (DC): 11,250V DC
Max. Use Voltage: 7500V AC / 11,250V DC Electrical Insulating Glove Color: Black
Series: E116B Electrical Insulating Type: Type II
Voltage Class: Class 1 Proof Test Voltage (AC): 10,000V AC
Brand and Series: Salisbury E116B Glove Length: 16 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Series E116B

Reviews of Salisbury #E116B/8