Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 1, 16 Inch, PR

  • Zoro #: G0079062
  • Mfr #: E116B/9H
$126.51
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Size: 9.5
See full product details
This item ships free.

Salisbury #E116B/9H Specifications

  • Zoro #: G0079062
  • Mfr #: E116B/9H
Promotion Restriction: Not eligible for promotion Color: Black
Size: 9.5 Item: Electrical Insulating Gloves
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Proof Test Voltage (AC): 10,000V AC Cuff-End Color: Black
Max. Use Voltage (DC): 11,250V DC Electrical Insulating Type: Type II
Cuff Style: Straight Glove Hand Style: Left and Right
Electrical Insulating Glove Color: Black Proof Test Voltage (DC): 40,000V DC
Glove Length: 16 in Max. Use Voltage: 7500V AC / 11,250V DC
Glove Materials: Rubber Glove Size: 9-1/2
Voltage Class: Class 1 Series: E116B
Brand and Series: Salisbury E116B Max. Use Voltage (AC): 7500V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9-1/2, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Reviews of Salisbury #E116B/9H