Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 1, 16 Inch, PR

  • Zoro #: G0079044
  • Mfr #: E116RB/8H
$129.81
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Black
See full product details
This item ships free.

Salisbury #E116RB/8H Specifications

  • Zoro #: G0079044
  • Mfr #: E116RB/8H
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Color: Black Size: 8.5
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Max. Use Voltage (AC): 7500V AC Voltage Class: Class 1
Electrical Insulating Glove Color: Black/Red Proof Test Voltage (DC): 40,000V DC
Electrical Insulating Type: Type I Brand and Series: Salisbury E116RB
Glove Hand Style: Left and Right Proof Test Voltage (AC): 10,000V AC
Glove Materials: Rubber Cuff-End Color: Red
Glove Length: 16 in Max. Use Voltage (DC): 11,250V DC
Series: E116YB Max. Use Voltage: 7500V AC / 11,250V DC
Cuff Style: Straight Glove Size: 8-1/2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116RB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8-1/2, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Reviews of Salisbury #E116RB/8H