Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 1, 16 Inch, PR

  • Zoro #: G0079114
  • Mfr #: E116RB/9H
No Product Image Available
$139.71
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Black
See full product details
This item ships free.

Salisbury #E116RB/9H Specifications

  • Zoro #: G0079114
  • Mfr #: E116RB/9H
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Color: Black Size: 9.5
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Brand and Series: Salisbury E116RB Cuff Style: Straight
Proof Test Voltage (DC): 40,000V DC Proof Test Voltage (AC): 10,000V AC
Max. Use Voltage (AC): 7500V AC Max. Use Voltage (DC): 11,250V DC
Glove Hand Style: Left and Right Cuff-End Color: Red
Electrical Insulating Glove Color: Black/Red Series: E116YB
Glove Length: 16 in Glove Materials: Rubber
Electrical Insulating Type: Type I Voltage Class: Class 1
Glove Size: 9-1/2 Max. Use Voltage: 7500V AC / 11,250V DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lineman Gloves Class 1, 16 Inch, 7,500 Vac / Size, Size 9.5, Color Red/Black, 1 Pair

Reviews of Salisbury #E116RB/9H