Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lineman Gloves Class 1, 16 Inch, PR

  • Zoro #: G0079080
  • Mfr #: E116YB/8H
$140.81
  • Promotion Restriction: Not eligible for promotion
  • Size: 8.5
  • Color: Black
See full product details
This item ships free.

Salisbury #E116YB/8H Specifications

  • Zoro #: G0079080
  • Mfr #: E116YB/8H
Promotion Restriction: Not eligible for promotion Size: 8.5
Color: Black Item: Electrical Insulating Gloves
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Max. Use Voltage: 7500V AC / 11,250V DC Proof Test Voltage (AC): 10,000V AC
Electrical Insulating Glove Color: Black/Yellow Cuff-End Color: Yellow
Brand and Series: Salisbury E116YB Max. Use Voltage (AC): 7500V AC
Glove Materials: Rubber Proof Test Voltage (DC): 40,000V DC
Cuff Style: Straight Glove Length: 16 in
Series: E114YB Glove Size: 8-1/2
Glove Hand Style: Left and Right Voltage Class: Class 1
Electrical Insulating Type: Type I Max. Use Voltage (DC): 11,250V DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E116YB, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8-1/2, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Reviews of Salisbury #E116YB/8H