Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Lineman Gloves Class 1, 18 Inch, PR

  • Zoro #: G0079351
  • Mfr #: E118CRB/9H
$163.59
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Black
See full product details
This item ships free.

Salisbury #E118CRB/9H Specifications

  • Zoro #: G0079351
  • Mfr #: E118CRB/9H
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Color: Black Size: 9.5
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Electrical Insulating Type: Type I Max. Use Voltage: 7500V AC / 11,250V DC
Glove Length: 18 in Glove Materials: Rubber
Max. Use Voltage (AC): 7500V AC Proof Test Voltage (AC): 10,000V AC
Glove Hand Style: Left and Right Brand and Series: Salisbury E118CRB
Cuff-End Color: Red Proof Test Voltage (DC): 40,000V DC
Max. Use Voltage (DC): 11,250V DC Glove Size: 9-1/2
Series: E118CRB Cuff Style: Straight
Electrical Insulating Glove Color: Black/Red Voltage Class: Class 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E118CRB, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 9-1/2, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Reviews of Salisbury #E118CRB/9H