Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dielectric Overboot, Size 10, PR
  • Zoro #: G0022145
  • Mfr #: 21406WT 10
$139.88
  • Footwear Sole Pattern: Anti-Skid Bars
  • Size: 10
  • Material: Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware
See full product details
This item ships free.

Salisbury #21406WT 10 Specifications

  • Zoro #: G0022145
  • Mfr #: 21406WT 10
Footwear Sole Pattern: Anti-Skid Bars Size: 10
Material: Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware Item: Overboot
Height: 14" Color: Black, Red
Standards: ASTM F1117 8.1, ASTM F1116 at 20kV Gender: Men's
Closure Type: (1) Buckle Midsole Material: Rubber
Footwear Application: Electrical Electrical Hazard Rated: Yes
Footwear Closure: Pull-On Style Number: 21406WT
Liner Material: Nylon Safety Criteria: Electrical Hazard (EH), Non-Metallic, Waterproof
Shoe Style: Knee Waterproof: Yes
Fits Shoe Size: 10 Boot Height: 14"
Static Dissipative: No Outsole Material: Vulcanized Rubber
Footwear Brand: SALISBURY Upper Material: Rubber
Footwear Shank: No Predominant Footwear Color: Red
Completely Non Metallic: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dielectric Overboots, Size 10, 14 In. Height, Material Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware, Red/Black, Men's, Footwear Sole Pattern Anti-Skid Bars, Closure Type (1) Buckle, Standards ASTM F1117 and ASTM F1116 at 20kV, 1 Pair

Reviews of Salisbury #21406WT 10