Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dielectric Overboot, Size 13, PR

  • Zoro #: G0022172
  • Mfr #: 21406 WT 13
$146.32
  • Gender: Men's
  • Footwear Sole Pattern: Anti-Skid Bars
  • Standards: ASTM F1117 8.1, ASTM F1116 at 20kV
See full product details
This item ships free.

Salisbury #21406 WT 13 Specifications

  • Zoro #: G0022172
  • Mfr #: 21406 WT 13
Gender: Men's Footwear Sole Pattern: Anti-Skid Bars
Standards: ASTM F1117 8.1, ASTM F1116 at 20kV Material: Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware
Color: Black, Red Closure Type: (1) Buckle
Height: 14" Size: 13
Item: Overboot Style Number: 21406WT
Shoe Style: Knee Completely Non Metallic: Yes
Footwear Shank: No Waterproof: Yes
Fits Shoe Size: 13 Predominant Footwear Color: Red
Static Dissipative: No Boot Height: 14 in
Upper Material: Rubber Electrical Hazard Rated: Yes
Footwear Brand: SALISBURY Midsole Material: Rubber
Liner Material: Nylon Safety Criteria: Electrical Hazard (EH), Non-Metallic, Waterproof
Footwear Application: Electrical Outsole Material: Vulcanized Rubber
Footwear Closure: Pull-On Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dielectric Overboots, Size 13, 14 In. Height, Material Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware, Red/Black, Men's, Footwear Sole Pattern Anti-Skid Bars, Closure Type (1) Buckle, Standards ASTM F1117 and ASTM F1116 at 20kV, 1 Pair

Reviews of Salisbury #21406 WT 13