Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dielectric Overboot, Size 9, Pr
  • Zoro #: G0022136
  • Mfr #: 21406WT 9
$147.47
  • Item: Overboot
  • Closure Type: (1) Buckle
  • Height: 14"
See full product details
This item ships free.

Salisbury #21406WT 9 Specifications

  • Zoro #: G0022136
  • Mfr #: 21406WT 9
Item: Overboot Closure Type: (1) Buckle
Height: 14" Standards: ASTM F1117 8.1, ASTM F1116 at 20kV
Footwear Sole Pattern: Anti-Skid Bars Material: Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware
Size: 9 Gender: Men's
Color: Black, Red Static Dissipative: No
Outsole Material: Vulcanized Rubber Waterproof: Yes
Midsole Material: Rubber Fits Shoe Size: 9
Footwear Shank: No Boot Height: 14"
Footwear Brand: SALISBURY Completely Non Metallic: Yes
Liner Material: Nylon Style Number: 21406WT
Predominant Footwear Color: Red Upper Material: Rubber
Electrical Hazard Rated: Yes Shoe Style: Knee
Footwear Closure: Pull-On Footwear Application: Electrical
Safety Criteria: Electrical Hazard (EH), Non-Metallic, Waterproof Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dielectric Overboots, Size 9, 14 In. Height, Material Ozone Resistant Rubber with Nylon Lining, Nonmetallic Buckle and Hardware, Red/Black, Men's, Footwear Sole Pattern Anti-Skid Bars, Closure Type (1) Buckle, Standards ASTM F1117 and ASTM F1116 at 20kV

Reviews of Salisbury #21406WT 9