Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overpants, Navy Blue, Cotton, 2XL

  • Zoro #: G0021551
  • Mfr #: ACP830BL2X

$227.99

  • Color: Blue
  • Fits Waist Size: 44" to 46"
  • Hazard Risk Category (HRC): 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACP830BL2X Specifications

  • Zoro #: G0021551
  • Mfr #: ACP830BL2X
Color: Blue Fits Waist Size: 44" to 46"
Hazard Risk Category (HRC): 2 Closure Type: Hook
ATPV Rating: 8.0 cal./cm2 Item: Overpants
Inseam: 30" Material: Cotton
Standards: ASTM F1506, NFPA 70E Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overpants, Fits Waist Size 44 In. to 46 In., Inseam 30 In., ATPV Rating 8.0 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACP830BL2X