Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overpants, Navy Blue, Cotton, 3XL

  • Zoro #: G0021567
  • Mfr #: ACP830BL3X

$227.99

  • Color: Blue
  • Closure Type: Hook
  • Fits Waist Size: 48" to 50"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Salisbury #ACP830BL3X Specifications

  • Zoro #: G0021567
  • Mfr #: ACP830BL3X
Color: Blue Closure Type: Hook
Fits Waist Size: 48" to 50" Standards: ASTM F1506, NFPA 70E
Item: Overpants Material: Cotton
ATPV Rating: 8.0 cal./cm2 Hazard Risk Category (HRC): 2
Inseam: 30" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Overpants, Fits Waist Size 48 In. to 50 In., Inseam 30 In., ATPV Rating 8.0 cal./cm2, Hazard Risk Category (HRC) 2, Navy, Cotton, Closure Type Hook, Standards ASTM F1506, NFPA 70E

Reviews of Salisbury #ACP830BL3X