Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dielectric Overshoe, Size 11, PR
  • Zoro #: G0022093
  • Mfr #: 51508 11
$116.12
  • Item: Overshoe
  • Color: Red
  • Gender: Men's
See full product details
This item ships free.

Salisbury #51508 11 Specifications

  • Zoro #: G0022093
  • Mfr #: 51508 11
Item: Overshoe Color: Red
Gender: Men's Closure Type: slip on
Size: 11 Footwear Sole Pattern: Anti-Skid Bars
Height: Ankle Standards: ASTM F1117, ASTM F1116 at 20kV
Material: Ozone Resistant Rubber with Fabric Lining Upper Material: Rubber
Footwear Closure: Slip-On Shoe Style: Ankle
Footwear Brand: SALISBURY Waterproof: Yes
Completely Non Metallic: Yes Safety Criteria: Electrical Hazard (EH), Non-Metallic, Waterproof
Static Dissipative: No Midsole Material: Rubber
Fits Shoe Size: 11 Electrical Hazard Rated: Yes
Liner Material: Fabric Outsole Material: Rubber
Style Number: 51508 Predominant Footwear Color: Red
Features: Deep Heel Cavity Footwear Shank: No
Footwear Application: Electrical Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dielectric Overshoes, Size 11, Ankle Height, Material Ozone Resistant Rubber with Fabric Lining, Red/Black, Men's, Footwear Sole Pattern Anti-Skid Bars, Closure Type Slip On, Standards ASTM F1117 and ASTM F1116 at 20kV, 1 Pair

Reviews of Salisbury #51508 11