Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dielectric Overshoe, Size 12, PR

  • Zoro #: G0022102
  • Mfr #: 51508 12
$132.50
  • Color: Red
  • Closure Type: slip on
  • Material: Ozone Resistant Rubber with Fabric Lining
See full product details
This item ships free.

Salisbury #51508 12 Specifications

  • Zoro #: G0022102
  • Mfr #: 51508 12
Color: Red Closure Type: slip on
Material: Ozone Resistant Rubber with Fabric Lining Size: 12
Footwear Sole Pattern: Anti-Skid Bars Height: Ankle
Standards: ASTM F1117, ASTM F1116 at 20kV Gender: Men's
Item: Overshoe Footwear Brand: SALISBURY
Liner Material: Fabric Footwear Shank: No
Footwear Application: Electrical Shoe Style: Ankle
Static Dissipative: No Waterproof: Yes
Upper Material: Rubber Fits Shoe Size: 12
Footwear Closure: Slip-On Midsole Material: Rubber
Predominant Footwear Color: Red Style Number: 51508
Features: Deep Heel Cavity Electrical Hazard Rated: Yes
Safety Criteria: Electrical Hazard (EH), Non-Metallic, Waterproof Outsole Material: Rubber
Completely Non Metallic: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dielectric Overshoes, Size 12, Ankle Height, Material Ozone Resistant Rubber with Fabric Lining, Red/Black, Men's, Footwear Sole Pattern Anti-Skid Bars, Closure Type Slip On, Standards ASTM F1117 and ASTM F1116 at 20kV, 1 Pair

Reviews of Salisbury #51508 12