Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dielectric Overshoe, Size 13, PR
  • Zoro #: G0022111
  • Mfr #: 51508 13
$132.50
  • Closure Type: slip on
  • Size: 13
  • Gender: Men's
See full product details
This item ships free.

Salisbury #51508 13 Specifications

  • Zoro #: G0022111
  • Mfr #: 51508 13
Closure Type: slip on Size: 13
Gender: Men's Standards: ASTM F1117, ASTM F1116 at 20kV
Footwear Sole Pattern: Anti-Skid Bars Item: Overshoe
Material: Ozone Resistant Rubber with Fabric Lining Height: Ankle
Color: Red Midsole Material: Rubber
Footwear Brand: SALISBURY Footwear Closure: Slip-On
Upper Material: Rubber Footwear Application: Electrical
Shoe Style: Ankle Features: Deep Heel Cavity
Style Number: 51508 Fits Shoe Size: 13
Completely Non Metallic: Yes Footwear Shank: No
Waterproof: Yes Predominant Footwear Color: Red
Static Dissipative: No Outsole Material: Rubber
Liner Material: Fabric Safety Criteria: Electrical Hazard (EH), Non-Metallic, Waterproof
Electrical Hazard Rated: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Dielectric Overshoes, Size 13, Ankle Height, Material Ozone Resistant Rubber with Fabric Lining, Red/Black, Men's, Footwear Sole Pattern Anti-Skid Bars, Closure Type Slip On, Standards ASTM F1117 and ASTM F1116 at 20kV, 1 Pair

Reviews of Salisbury #51508 13