Salisbury
Rubber Insulating Glove Class 00, 11", PR
Mfr # E0011B/8H
Zoro # G5264756
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Glove Size 8 1/2
- Cuff Style Straight
- Glove Materials Rubber
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Black, Sz 9, PR E0011B/9
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair GK011B/10H
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR GK0011BL/8
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR E0011R/11
- SALISBURY Rubber Insulating Glove Protector, 16", PR ILPG7C/10
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR E011Y/10H
- SALISBURY Lineman Glove Kit Class 00 Epdm, Blue GK0014BL/8H
- SALISBURY Lineman Glove Kit Blk Class 2, 16 Inch GK216B/12
- SALISBURY Lineman Glove Kit Red/Blk Class 2 GK214RB/7
- ANSELL Electrical Gloves, Yellow, Size 12, PR CLASS 1 Y 16
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, L, PR 12-3365-60 LARGE
- Salisbury Gloves & Hand Protection