Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Class 00 Epdm, PR

  • Zoro #: G0077629
  • Mfr #: E0011BLO/11
$57.29
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Size: 11
See full product details
Orders over $75 ship free.

Salisbury #E0011BLO/11 Specifications

  • Zoro #: G0077629
  • Mfr #: E0011BLO/11
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Size: 11 Standards: ASTM D 120, IEC EN60903
Color: Orange Includes: (1) Pair Electrical Insulating Gloves
Glove Length: 11 in Voltage Class: Class 00
Brand and Series: Salisbury E0011BLO Electrical Insulating Type: Type II
Max. Use Voltage (AC): 500V AC Proof Test Voltage (DC): 10,000V DC
Glove Hand Style: Left and Right Series: E0011BLO
Glove Size: 11 Electrical Insulating Glove Color: Orange/Blue
Glove Materials: Rubber Proof Test Voltage (AC): 2500V AC
Cuff Style: Straight Cuff-End Color: Blue
Max. Use Voltage: 500V AC / 750V DC Max. Use Voltage (DC): 750V DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #E0011BLO/11