Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Class 00 Epdm, PR

  • Zoro #: G0077489
  • Mfr #: E0014BL/10H
$62.67
  • Promotion Restriction: Not eligible for promotion
  • Size: 10.5
  • Item: Electrical Insulating Gloves
See full product details
Orders over $75 ship free.

Salisbury #E0014BL/10H Specifications

  • Zoro #: G0077489
  • Mfr #: E0014BL/10H
Promotion Restriction: Not eligible for promotion Size: 10.5
Item: Electrical Insulating Gloves Color: Blue
Includes: (1) Pair Electrical Insulating Gloves Standards: ASTM D 120, IEC EN60903
Proof Test Voltage (DC): 10,000V DC Cuff Style: Straight
Glove Hand Style: Left and Right Electrical Insulating Glove Color: Blue
Cuff-End Color: Blue Glove Materials: Rubber
Glove Length: 14 in Glove Size: 10-1/2
Electrical Insulating Type: Type II Max. Use Voltage (AC): 500V AC
Series: E0014BL Voltage Class: Class 00
Max. Use Voltage: 500V AC / 750V DC Brand and Series: Salisbury E0014BL
Max. Use Voltage (DC): 750V DC Proof Test Voltage (AC): 2500V AC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10-1/2, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0014BL

Reviews of Salisbury #E0014BL/10H