Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Class 00 Epdm, PR

  • Zoro #: G0077671
  • Mfr #: E0014BLO/10H
$76.02
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Color: Orange
See full product details
This item ships free.

Salisbury #E0014BLO/10H Specifications

  • Zoro #: G0077671
  • Mfr #: E0014BLO/10H
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Color: Orange Size: 10.5
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Cuff Style: Straight Max. Use Voltage: 500V AC / 750V DC
Glove Length: 14 in Glove Size: 10-1/2
Glove Materials: Rubber Proof Test Voltage (AC): 2500V AC
Series: E0014BLO Cuff-End Color: Blue
Voltage Class: Class 00 Electrical Insulating Glove Color: Orange/Blue
Proof Test Voltage (DC): 10,000V DC Electrical Insulating Type: Type II
Glove Hand Style: Left and Right Max. Use Voltage (AC): 500V AC
Brand and Series: Salisbury E0014BLO Max. Use Voltage (DC): 750V DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10-1/2, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #E0014BLO/10H