Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Class 00 Epdm, PR

  • Zoro #: G0077802
  • Mfr #: E0014BLO/9
$62.67
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Insulating Gloves
  • Size: 9
See full product details
Orders over $75 ship free.

Salisbury #E0014BLO/9 Specifications

  • Zoro #: G0077802
  • Mfr #: E0014BLO/9
Promotion Restriction: Not eligible for promotion Item: Electrical Insulating Gloves
Size: 9 Color: Orange
Standards: ASTM D 120, IEC EN60903 Includes: (1) Pair Electrical Insulating Gloves
Electrical Insulating Type: Type II Glove Materials: Rubber
Voltage Class: Class 00 Brand and Series: Salisbury E0014BLO
Cuff-End Color: Blue Max. Use Voltage: 500V AC / 750V DC
Glove Size: 9 Glove Hand Style: Left and Right
Electrical Insulating Glove Color: Orange/Blue Max. Use Voltage (DC): 750V DC
Cuff Style: Straight Proof Test Voltage (AC): 2500V AC
Max. Use Voltage (AC): 500V AC Series: E0014BLO
Proof Test Voltage (DC): 10,000V DC Glove Length: 14 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0014BLO, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Orange/Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #E0014BLO/9