Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Rubber Insulating Glove Kit Blk Class 0

  • Zoro #: G0077139
  • Mfr #: GK014B/10H
$120.32
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Size: 10.5
See full product details
This item ships free.

Salisbury #GK014B/10H Specifications

  • Zoro #: G0077139
  • Mfr #: GK014B/10H
Promotion Restriction: Not eligible for promotion Color: Black
Size: 10.5 Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Voltage Class: Class 0 Max. Use Voltage (AC): 1000V AC
Series: GK014B Glove Color: Black
Glove Length: 14 in Electrical Insulating Glove Color: Black
Glove Size: 10-1/2 Cuff Color: Black
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (AC): 5000V AC Brand and Series: Salisbury GK014B
Glove Materials: Rubber Glove Hand Style: Left and Right
Proof Test Voltage (DC): 10,000V DC Max. Use Voltage: 1000V AC / 1500V DC
Cuff Style: Straight Electrical Insulating Type: Type II
Max. Use Voltage (DC): 1500V DC Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK014B/10H