Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Blk Class 0

  • Zoro #: G0077111
  • Mfr #: GK014B/7
$161.58
  • Promotion Restriction: Not eligible for promotion
  • Size: 7
  • Color: Black
See full product details
This item ships free.

Salisbury #GK014B/7 Specifications

  • Zoro #: G0077111
  • Mfr #: GK014B/7
Promotion Restriction: Not eligible for promotion Size: 7
Color: Black Item: Electrical Glove Kit
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Max. Use Voltage (AC): 1000V AC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (AC): 5000V AC Proof Test Voltage (DC): 10,000V DC
Glove Length: 14 in Glove Hand Style: Left and Right
Cuff Color: Black Max. Use Voltage (DC): 1500V DC
Voltage Class: Class 0 Series: GK014B
Brand and Series: Salisbury GK014B Glove Materials: Rubber
Electrical Insulating Glove Color: Black Glove Color: Black
Max. Use Voltage: 1000V AC / 1500V DC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Size: 7 Cuff Style: Straight
Electrical Insulating Type: Type II Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC, Series GK014B

Reviews of Salisbury #GK014B/7