Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Blk Class 0

  • Zoro #: G0077093
  • Mfr #: GK014B/8H
$127.73
  • Promotion Restriction: Not eligible for promotion
  • Size: 8.5
  • Color: Black
See full product details
This item ships free.

Salisbury #GK014B/8H Specifications

  • Zoro #: G0077093
  • Mfr #: GK014B/8H
Promotion Restriction: Not eligible for promotion Size: 8.5
Color: Black Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Max. Use Voltage: 1000V AC / 1500V DC Proof Test Voltage (DC): 10,000V DC
Glove Size: 8-1/2 Electrical Insulating Glove Color: Black
Cuff Style: Straight Glove Color: Black
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Max. Use Voltage (AC): 1000V AC
Glove Materials: Rubber Series: GK014B
Voltage Class: Class 0 Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Max. Use Voltage (DC): 1500V DC Brand and Series: Salisbury GK014B
Proof Test Voltage (AC): 5000V AC Glove Hand Style: Left and Right
Cuff Color: Black Electrical Insulating Type: Type II
Glove Length: 14 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK014B/8H