Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Blk Class 0

  • Zoro #: G0077084
  • Mfr #: GK014B/9
$134.94
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK014B/9 Specifications

  • Zoro #: G0077084
  • Mfr #: GK014B/9
Promotion Restriction: Not eligible for promotion Color: Black
Item: Electrical Glove Kit Size: 9
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Electrical Insulating Glove Color: Black Voltage Class: Class 0
Series: GK014B Glove Size: 9
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Proof Test Voltage (AC): 5000V AC
Proof Test Voltage (DC): 10,000V DC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Type: Type II Max. Use Voltage (AC): 1000V AC
Brand and Series: Salisbury GK014B Max. Use Voltage (DC): 1500V DC
Cuff Color: Black Glove Materials: Rubber
Max. Use Voltage: 1000V AC / 1500V DC Glove Hand Style: Left and Right
Glove Length: 14 in Cuff Style: Straight
Glove Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC, Series GK014B

Reviews of Salisbury #GK014B/9