Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Blk Class 00

  • Zoro #: G0076971
  • Mfr #: GK0011B/10H
No Product Image Available
$108.19
  • Promotion Restriction: Not eligible for promotion
  • Color: Black
  • Size: 10.5
See full product details
This item ships free.

Salisbury #GK0011B/10H Specifications

  • Zoro #: G0076971
  • Mfr #: GK0011B/10H
Promotion Restriction: Not eligible for promotion Color: Black
Size: 10.5 Item: Electrical Glove Kit
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag Standards: ASTM D 120, IEC EN60903, ASTM F696
Max. Use Voltage: 500V AC / 750V DC Electrical Insulating Glove Color: Black
Glove Size: 10-1/2 Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Cuff Color: Black Voltage Class: Class 00
Glove Hand Style: Left and Right Glove Materials: Rubber
Series: GK0011B Glove Length: 11 in
Proof Test Voltage (AC): 2500V AC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Proof Test Voltage (DC): 10,000V DC Max. Use Voltage (AC): 500V AC
Electrical Insulating Type: Type I Glove Color: Black
Brand and Series: Salisbury GK0011B Cuff Style: Straight
Max. Use Voltage (DC): 750V DC Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0011B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK0011B/10H