Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Blk Class 00

  • Zoro #: G0076999
  • Mfr #: GK0011R/8H
$105.60
  • Promotion Restriction: Not eligible for promotion
  • Color: Red
  • Size: 8.5
See full product details
This item ships free.

Salisbury #GK0011R/8H Specifications

  • Zoro #: G0076999
  • Mfr #: GK0011R/8H
Promotion Restriction: Not eligible for promotion Color: Red
Size: 8.5 Item: Electrical Glove Kit
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag Standards: ASTM D 120, IEC EN60903, ASTM F696
Glove Length: 11 in Electrical Insulating Type: Type I
Max. Use Voltage (AC): 500V AC Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Max. Use Voltage: 500V AC / 750V DC Electrical Insulating Glove Color: Red
Cuff Style: Straight Proof Test Voltage (DC): 10,000V DC
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Glove Hand Style: Left and Right
Cuff Color: Red Series: GK0011R
Glove Color: Red Brand and Series: Salisbury GK0011R
Proof Test Voltage (AC): 2500V AC Max. Use Voltage (DC): 750V DC
Voltage Class: Class 00 Glove Size: 8-1/2
Glove Materials: Rubber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0011R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK0011R/8H