Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Rubber Insulating Glove Kit Blk Class 00

  • Zoro #: G0076935
  • Mfr #: GK0014B/9H
$120.95
  • Promotion Restriction: Not eligible for promotion
  • Size: 9.5
  • Color: Black
See full product details
This item ships free.

Salisbury #GK0014B/9H Specifications

  • Zoro #: G0076935
  • Mfr #: GK0014B/9H
Promotion Restriction: Not eligible for promotion Size: 9.5
Color: Black Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Voltage Class: Class 00 Proof Test Voltage (DC): 10,000V DC
Glove Color: Black Max. Use Voltage (AC): 500V AC
Series: GK0014B Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (AC): 2500V AC Cuff Style: Straight
Glove Size: 9-1/2 Max. Use Voltage (DC): 750V DC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Electrical Insulating Type: Type I
Cuff Color: Black Electrical Insulating Glove Color: Black
Glove Materials: Rubber Brand and Series: Salisbury GK0014B
Glove Hand Style: Left and Right Max. Use Voltage: 500V AC / 750V DC
Glove Length: 14 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0014B, Black, Cuff Color Black, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Series GK0014B

Reviews of Salisbury #GK0014B/9H