Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Blk Class 00

  • Zoro #: G0076901
  • Mfr #: GK0014R/10H
$114.02
  • Promotion Restriction: Not eligible for promotion
  • Color: Red
  • Size: 10.5
See full product details
This item ships free.

Salisbury #GK0014R/10H Specifications

  • Zoro #: G0076901
  • Mfr #: GK0014R/10H
Promotion Restriction: Not eligible for promotion Color: Red
Size: 10.5 Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Glove Length: 14 in Proof Test Voltage (AC): 2500V AC
Glove Size: 10-1/2 Brand and Series: Salisbury GK0014R
Cuff Color: Red Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Glove Color: Red Max. Use Voltage (AC): 500V AC
Glove Color: Red Series: GK0014R
Max. Use Voltage: 500V AC / 750V DC Cuff Style: Straight
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Glove Hand Style: Left and Right
Electrical Insulating Type: Type I Voltage Class: Class 00
Max. Use Voltage (DC): 750V DC Glove Materials: Rubber
Proof Test Voltage (DC): 10,000V DC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK0014R/10H