Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Rubber Insulating Glove Kit Blk Class 00

  • Zoro #: G0077032
  • Mfr #: GK0014R/8H
$119.26
  • Promotion Restriction: Not eligible for promotion
  • Color: Red
  • Size: 8.5
See full product details
This item ships free.

Salisbury #GK0014R/8H Specifications

  • Zoro #: G0077032
  • Mfr #: GK0014R/8H
Promotion Restriction: Not eligible for promotion Color: Red
Size: 8.5 Item: Electrical Glove Kit
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag Standards: ASTM D 120, IEC EN60903, ASTM F696
Glove Hand Style: Left and Right Brand and Series: Salisbury GK0014R
Glove Size: 8-1/2 Max. Use Voltage (AC): 500V AC
Voltage Class: Class 00 Cuff Style: Straight
Glove Materials: Rubber Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Glove Color: Red Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Electrical Insulating Type: Type I Cuff Color: Red
Series: GK0014R Proof Test Voltage (DC): 10,000V DC
Glove Length: 14 in Max. Use Voltage: 500V AC / 750V DC
Proof Test Voltage (AC): 2500V AC Max. Use Voltage (DC): 750V DC
Glove Color: Red Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK0014R/8H