Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Red Class 0

  • Zoro #: G0077163
  • Mfr #: GK014R/10
$123.30
  • Promotion Restriction: Not eligible for promotion
  • Color: Red
  • Size: 10
See full product details
This item ships free.

Salisbury #GK014R/10 Specifications

  • Zoro #: G0077163
  • Mfr #: GK014R/10
Promotion Restriction: Not eligible for promotion Color: Red
Size: 10 Item: Electrical Glove Kit
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Glove Color: Red Max. Use Voltage (AC): 1000V AC
Cuff Style: Straight Cuff Color: Red
Glove Hand Style: Left and Right Glove Length: 14 in
Glove Size: 10 Max. Use Voltage: 1000V AC / 1500V DC
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Proof Test Voltage (DC): 10,000V DC
Electrical Insulating Glove Color: Red Electrical Insulating Type: Type I
Series: GK014R Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Voltage Class: Class 0 Brand and Series: Salisbury GK014R
Proof Test Voltage (AC): 5000V AC Max. Use Voltage (DC): 1500V DC
Glove Materials: Rubber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC, Series GK014R

Reviews of Salisbury #GK014R/10