Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Rubber Insulating Glove Kit Red Class 0

  • Zoro #: G0077312
  • Mfr #: GK014R/7
$138.27
  • Promotion Restriction: Not eligible for promotion
  • Color: Red
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK014R/7 Specifications

  • Zoro #: G0077312
  • Mfr #: GK014R/7
Promotion Restriction: Not eligible for promotion Color: Red
Item: Electrical Glove Kit Size: 7
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Cuff Color: Red
Brand and Series: Salisbury GK014R Series: GK014R
Max. Use Voltage (AC): 1000V AC Glove Length: 14 in
Max. Use Voltage: 1000V AC / 1500V DC Voltage Class: Class 0
Proof Test Voltage (DC): 10,000V DC Glove Color: Red
Max. Use Voltage (DC): 1500V DC Cuff Style: Straight
Electrical Insulating Type: Type I Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Materials: Rubber Glove Size: 7
Proof Test Voltage (AC): 5000V AC Electrical Insulating Glove Color: Red
Glove Hand Style: Left and Right Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC, Series GK014R

Reviews of Salisbury #GK014R/7