Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Red Class 0

  • Zoro #: G0077364
  • Mfr #: GK014R/8
$123.30
  • Promotion Restriction: Not eligible for promotion
  • Size: 8
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK014R/8 Specifications

  • Zoro #: G0077364
  • Mfr #: GK014R/8
Promotion Restriction: Not eligible for promotion Size: 8
Item: Electrical Glove Kit Color: Red
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Max. Use Voltage: 1000V AC / 1500V DC Voltage Class: Class 0
Glove Length: 14 in Glove Materials: Rubber
Cuff Color: Red Glove Color: Red
Max. Use Voltage (DC): 1500V DC Glove Size: 8
Series: GK014R Glove Hand Style: Left and Right
Electrical Insulating Glove Color: Red Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Brand and Series: Salisbury GK014R Proof Test Voltage (AC): 5000V AC
Cuff Style: Straight Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Max. Use Voltage (AC): 1000V AC Electrical Insulating Type: Type I
Proof Test Voltage (DC): 10,000V DC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC, Series GK014R

Reviews of Salisbury #GK014R/8