Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Red Class 0

  • Zoro #: G0077294
  • Mfr #: GK014R/9
No Product Image Available
$123.30
  • Promotion Restriction: Not eligible for promotion
  • Color: Red
  • Size: 9
See full product details
Out of Stock

Salisbury #GK014R/9 Specifications

  • Zoro #: G0077294
  • Mfr #: GK014R/9
Promotion Restriction: Not eligible for promotion Color: Red
Size: 9 Item: Electrical Glove Kit
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors Standards: ASTM D 120, IEC EN60903, ASTM F696
Glove Color: Red Glove Size: 9
Max. Use Voltage (DC): 1500VDC Cuff Color: Red
Voltage Class: Class 0 Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Proof Test Voltage (AC): 5000VAC Glove Materials: Rubber
Electrical Insulating Type: Type I Brand and Series: Salisbury GK014R
Proof Test Voltage (DC): 10,000VDC Max. Use Voltage (AC): 1000VAC
Series: GK014R Glove Hand Style: Left and Right
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Glove Length: 14"
Max. Use Voltage: 1000VAC / 1500VDC Cuff Style: Straight
Electrical Insulating Glove Color: Red Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Red Class 0, 14 Inch, 1000 Vac, Low Volt / Size, Size 9, Color Red

Reviews of Salisbury #GK014R/9