Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Red Class 0

  • Zoro #: G0077285
  • Mfr #: GK014R/9H
$123.30
  • Promotion Restriction: Not eligible for promotion
  • Size: 9.5
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK014R/9H Specifications

  • Zoro #: G0077285
  • Mfr #: GK014R/9H
Promotion Restriction: Not eligible for promotion Size: 9.5
Item: Electrical Glove Kit Color: Red
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Cuff Style: Straight Cuff Color: Red
Electrical Insulating Glove Color: Red Glove Materials: Rubber
Max. Use Voltage (DC): 1500V DC Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Glove Size: 9-1/2 Brand and Series: Salisbury GK014R
Glove Length: 14 in Proof Test Voltage (DC): 10,000V DC
Proof Test Voltage (AC): 5000V AC Voltage Class: Class 0
Glove Color: Red Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Max. Use Voltage (AC): 1000V AC Electrical Insulating Type: Type I
Glove Hand Style: Left and Right Max. Use Voltage: 1000V AC / 1500V DC
Series: GK014R Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014R, Red, Cuff Color Red, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC, Series GK014R

Reviews of Salisbury #GK014R/9H