Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Red Class 0

  • Zoro #: G0077470
  • Mfr #: GK014Y/8H
$140.26
  • Promotion Restriction: Not eligible for promotion
  • Size: 8.5
  • Color: Yellow
See full product details
This item ships free.

Salisbury #GK014Y/8H Specifications

  • Zoro #: G0077470
  • Mfr #: GK014Y/8H
Promotion Restriction: Not eligible for promotion Size: 8.5
Color: Yellow Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Glove Color: Yellow Glove Size: 8-1/2
Max. Use Voltage (DC): 1500V DC Cuff Color: Yellow
Glove Hand Style: Left and Right Glove Materials: Rubber
Cuff Style: Straight Voltage Class: Class 0
Series: GK014Y Max. Use Voltage: 1000V AC / 1500V DC
Proof Test Voltage (AC): 5000V AC Proof Test Voltage (DC): 10,000V DC
Glove Length: 14 in Brand and Series: Salisbury GK014Y
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Max. Use Voltage (AC): 1000V AC
Electrical Insulating Glove Color: Yellow Electrical Insulating Type: Type I
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK014Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, Max. Use Voltage 1000V AC / 1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK014Y/8H