Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Red Class 00

  • Zoro #: G0077102
  • Mfr #: GK0011R/9H
No Product Image Available
$105.60
  • Promotion Restriction: Not eligible for promotion
  • Color: Red
  • Size: 9.5
See full product details
Out of Stock

Salisbury #GK0011R/9H Specifications

  • Zoro #: G0077102
  • Mfr #: GK0011R/9H
Promotion Restriction: Not eligible for promotion Color: Red
Size: 9.5 Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Max. Use Voltage (DC): 750VDC Series: GK0011R
Electrical Insulating Glove Color: Red Glove Hand Style: Left and Right
Max. Use Voltage (AC): 500VAC Glove Size: 9-1/2
Max. Use Voltage: 500VAC / 750VDC Cuff Style: Straight
Glove Color: Red Glove Length: 11"
Proof Test Voltage (AC): 2500VAC Cuff Color: Red
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Brand and Series: Salisbury GK0011R
Glove Materials: Rubber Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Voltage Class: Class 00 Proof Test Voltage (DC): 10,000VDC
Electrical Insulating Type: Type I Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Insulating Glove Kit Red Class 00, 11 Inch, 500 Vac, Low Volt / Size, Size 9.5, Color Red

Reviews of Salisbury #GK0011R/9H