Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Yel Class 00

  • Zoro #: G0077172
  • Mfr #: GK0011Y/7
$111.14
  • Promotion Restriction: Not eligible for promotion
  • Color: Yellow
  • Size: 7
See full product details
This item ships free.

Salisbury #GK0011Y/7 Specifications

  • Zoro #: G0077172
  • Mfr #: GK0011Y/7
Promotion Restriction: Not eligible for promotion Color: Yellow
Size: 7 Item: Electrical Glove Kit
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Glove Hand Style: Left and Right Glove Size: 7
Glove Color: Yellow Max. Use Voltage (AC): 500V AC
Max. Use Voltage: 500V AC / 750V DC Cuff Style: Straight
Max. Use Voltage (DC): 750V DC Electrical Insulating Type: Type I
Proof Test Voltage (DC): 10,000V DC Glove Materials: Rubber
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Electrical Insulating Glove Color: Yellow
Proof Test Voltage (AC): 2500V AC Cuff Color: Yellow
Voltage Class: Class 00 Glove Length: 11 in
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Brand and Series: Salisbury GK0011Y
Series: GK0011Y Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK0011Y/7