Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Yel Class 00

  • Zoro #: G0077260
  • Mfr #: GK0011Y/8H
$150.12
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Color: Yellow
See full product details
This item ships free.

Salisbury #GK0011Y/8H Specifications

  • Zoro #: G0077260
  • Mfr #: GK0011Y/8H
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Color: Yellow Size: 8.5
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Glove Materials: Rubber Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Glove Color: Yellow Glove Size: 8-1/2
Glove Length: 11 in Max. Use Voltage (DC): 750V DC
Cuff Color: Yellow Brand and Series: Salisbury GK0011Y
Glove Hand Style: Left and Right Proof Test Voltage (DC): 10,000V DC
Series: GK0011Y Cuff Style: Straight
Electrical Insulating Glove Color: Yellow Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff
Electrical Insulating Type: Type I Max. Use Voltage: 500V AC / 750V DC
Max. Use Voltage (AC): 500V AC Voltage Class: Class 00
Proof Test Voltage (AC): 2500V AC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC

Reviews of Salisbury #GK0011Y/8H