Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Rubber Insulating Glove Kit Yel Class 00

  • Zoro #: G0077242
  • Mfr #: GK0011Y/9
$111.91
  • Promotion Restriction: Not eligible for promotion
  • Item: Electrical Glove Kit
  • Size: 9
See full product details
This item ships free.

Salisbury #GK0011Y/9 Specifications

  • Zoro #: G0077242
  • Mfr #: GK0011Y/9
Promotion Restriction: Not eligible for promotion Item: Electrical Glove Kit
Size: 9 Color: Yellow
Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag Standards: ASTM D 120, IEC EN60903, ASTM F696
Proof Test Voltage (AC): 2500V AC Proof Test Voltage (DC): 10,000V DC
Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff Glove Hand Style: Left and Right
Voltage Class: Class 00 Max. Use Voltage (DC): 750V DC
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Electrical Insulating Type: Type I
Cuff Color: Yellow Glove Length: 11 in
Electrical Insulating Glove Color: Yellow Series: GK0011Y
Brand and Series: Salisbury GK0011Y Max. Use Voltage (AC): 500V AC
Cuff Style: Straight Max. Use Voltage: 500V AC / 750V DC
Glove Color: Yellow Glove Size: 9
Glove Materials: Rubber Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC

Reviews of Salisbury #GK0011Y/9