Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Insulating Glove Kit Yel Class 00

  • Zoro #: G0077224
  • Mfr #: GK0011Y/9H
$106.59
  • Promotion Restriction: Not eligible for promotion
  • Size: 9.5
  • Item: Electrical Glove Kit
See full product details
This item ships free.

Salisbury #GK0011Y/9H Specifications

  • Zoro #: G0077224
  • Mfr #: GK0011Y/9H
Promotion Restriction: Not eligible for promotion Size: 9.5
Item: Electrical Glove Kit Color: Yellow
Standards: ASTM D 120, IEC EN60903, ASTM F696 Includes: (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag
Leather Protector Type: Leather Protectors with Shirred Slip-On Cuff Series: GK0011Y
Cuff Style: Straight Proof Test Voltage (AC): 2500V AC
Glove Length: 11 in Electrical Insulating Glove Color: Yellow
Glove Hand Style: Left and Right Proof Test Voltage (DC): 10,000V DC
Max. Use Voltage (DC): 750V DC Max. Use Voltage: 500V AC / 750V DC
Glove Materials: Rubber Glove Size: 9-1/2
Glove Color: Yellow Max. Use Voltage (AC): 500V AC
Voltage Class: Class 00 Electrical Insulating Type: Type I
Brand and Series: Salisbury GK0011Y Electrical Glove Type: Rubber Electrical-Insulating Gloves with Straight Cuff
Cuff Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical Glove Kit, Brand and Series Salisbury GK0011Y, Yellow, Cuff Color Yellow, Cuff Style Straight, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9-1/2, Includes (1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors, (1) Glove Bag, Max. Use Voltage 500V AC / 750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC

Reviews of Salisbury #GK0011Y/9H