Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tool Backpack, 8"x14"x18", Orange

  • Zoro #: G0443265
  • Mfr #: SKBACKPACK
$118.02
  • Promotion Restriction: Not eligible for promotion
  • Item: Tool Backpack
  • Color: Orange
See full product details
This item ships free.

Salisbury #SKBACKPACK Specifications

  • Zoro #: G0443265
  • Mfr #: SKBACKPACK
Promotion Restriction: Not eligible for promotion Item: Tool Backpack
Color: Orange Material: Polyester
Nominal Overall Height: 18 in Number of Outside Pockets: 3
Overall Depth: 14 in Number of Pockets: 7
Nominal Overall Depth: 14 in Primary Tool Bag Color: Orange
Includes: D Rings, Exterior Hard Hat Strap, Universal Snap Hook Number of Inside Pockets: 4
Typical Bag or Tote Application: Electricians Nominal Overall Width: 8 in
Features: Flap Closures, Flexible Slots for Tools, Water Resistant Heavy Duty Fabric Closure Type: Zipper
Basic Material: Synthetic Number of Pieces: 1
Overall Height: 18 in Overall Width: 14 in
Bag Style: Tool Backpack Number of Bags: 1
Primary Application: Electrician Shape: Rectangle
Overall Length: 14 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Backpack, Electricians, Number of Pockets 7, Synthetic, Closure Type Zipper, Nominal Overall Width 8 in, Nominal Overall Depth 14 in, Nominal Overall Height 18 in, Primary Tool Bag Color Orange, Number of Pieces 1, Overall Width 8 in, Overall Depth 14 in, Overall Height 18 in, Number of Inside Pockets 4, Number of Outside Pockets 3, Color Orange, Material Water Resistant Reinforced Fabric, Features Flap Closures, Flexible Slots For Tools, Water Resistant Heavy Duty Fabric

Reviews of Salisbury #SKBACKPACK