Skip to Main Content
customer-service Help
Salsbury Industries

2 Tier 'S' Designer Locker, 18"Wx76"Hx24"D, 2 Door, Cherry

Salsbury Industries 2 Tier 'S' Designer Locker,  18"Wx76"Hx24"D,  2 Door,  Cherry 18-27164CHE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$456.34
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $456.34

Salsbury Industries #18-27164CHE Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Constructed of industrial grade particleboard and covered with durable high pressure laminate, Salsbury 18-27000 series 18" wide double tier 'S' style designer wood lockers offer ample space for personal storage needs and are ideal for settings where a professional environment is desired. These spacious 18" wide designer wood lockers feature a gray, blue, black, maple, cherry or mahogany finish and are available in 18”, 21” and 24” depths. Optional matching laminated sloping hoods and side panels easily attach to 18" wide designer lockers and provide a finished look to an individual locker or a row of lockers. 18" wide designer lockers include a 4” high black base and measure six (6) feet high (add 4” for the base). All locker doors are 18’’ W x 3/4’’ D and include a black name / number plate. All locker doors also include heavy duty concealed hinges and a lift up handle and recessed hasp. One wide designer lockers are available as fully assembled units only. Three (3) wide designer lockers are also available as fully assembled units only and require minor assembly.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Salsbury Industries #18-27164CHE