Shop Alternate Products
This Product is Discontinued
Salsbury Industries
Americana Mailbox, Brass, Powder Coated, 30 Doors, Recessed, Front Loading (Discontinued)
Mfr # 2130FL
Zoro # G8886507
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Recessed
- Type Front Loading
- Color Brass
- Number of Doors 30
- Finish Powder Coated