Shop Alternate Products
This Product is Discontinued
Salsbury Industries
Pedestal Mailbox, Sandstone, Powder Coated, 2 Doors, Pedestal, 4C (Discontinued)
Mfr # 3410SX-2PSAN
Zoro # G4029501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Pedestal
- Type 4C
- Color Sandstone
- Number of Doors 2
- Finish Powder Coated